Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

TSKgel™ ODS-80Ts Guard Column, 10 μm Particle Size, Sold by MilliporeSigma™ Supelco™

Catalog No. 111021901 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
7.5 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
11-102-1901 7.5 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-102-1901 Supplier MilliporeSigma Supelco Supplier No. 817385
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Guard Column for use with 21.5 mm ID TSKgel ODS-80Ts Columns.

  • Shipped in 70% Methanol, 30% Water
TRUSTED_SUSTAINABILITY

Specifications

Carbon Load 0.15
pH 2 to 7.5
Particle Size 10 μm
Length (Metric) 7.5 cm
Pore Size 80 Å
Surface Area 425 m2/g
Diameter (Metric) Inner 21.5 mm
For Use With (Equipment) TSKgel™ ODS-80 Ts Columns (21.5 mm I.D.)
Stationary Phase C18 (octadecyl)
Temperature (Metric) Maximum 50°C
Solvents 0-100% Organic Solvent
Packing Material Silica Particle Platform
Phase Reversed Phase
USP Type L1
Show More Show Less

TSKgel is a registered trademark of Tosoh Corporation

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.