Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

TSKgel™ QAE-2SW Guardgel Kit, Sold by MilliporeSigma™ Supelco™

Catalog No. 111021784 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
pH Stability:
2 to 7.5
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. pH Stability
11-102-1784 2 to 7.5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-102-1784 Supplier MilliporeSigma Supelco Supplier No. 807646

missing translation for 'validMainframeMsg'

0-100% organic solvent, spherical silica matrix

  • 5 mL Guardgel packing material
  • Column holder, consisting of external reducing union, cap, frit, 2 ferrules
  • Column, 25 x 9.5 mm OD x 6 mm ID, 2 μm frit at 10 mm depth, 1/16 in. exit
  • 2 Replacement frits
  • Capillary tubing, 5 cm x 1/16 in. OD x 0.01 in. ID
  • Nuts and ferrules, 10-32 threads for 1/16 in. tubing, 2 each
  • All hardware is 316 stainless steel
  • Shipped in methanol.
TRUSTED_SUSTAINABILITY

Specifications

Type Ammonium Ion, Quaternary Phase Matrix Active Group
Length (Metric) 2.5 cm
Material Sstainless steel
Description Uses seperation technique anion exchange
Diameter (Metric) Inner 6 mm
pH Stability 2 to 7.5
Size (Metric) 5 μm
Operating Temperature (Metric) 10°C to 45°C
For Use With (Equipment) L14 Per USP

TSKgel is a registered trademark of Tosoh Corporation

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.