Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

TSKgel™ SP-SW Guardgel Kit, Sold by MilliporeSigma™ Supelco™

Catalog No. 111021783 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
pH Stability:
2 to 7.5
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. pH Stability
11-102-1783 2 to 7.5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-102-1783 Supplier MilliporeSigma Supelco Supplier No. 807644
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Guardgel kit with counter ion Na+

  • 5 mL Guardgel packing material
  • Column holder, consisting of external reducing union, cap, frit, 2 ferrules
  • Column, 25 x 9.5 mm OD x 6 mm ID, 2 μm frit at 10 mm depth, 1/16 in. exit
  • 2 Replacement frits
  • Capillary tubing, 5 cm x 1/16 in. OD x 0.01 in. ID
  • Nuts and ferrules, 10-32 threads for 1/16 in. tubing, 2 each
  • All hardware is 316 stainless steel
  • Shipped in methanol
TRUSTED_SUSTAINABILITY

Specifications

Type Sulfonic Acid Phase Matrix Active Group
Length (Metric) 2.5 cm
Description Cation exchange seperation technique
Diameter (Metric) Inner 6 mm
Pore Size 125 Å
pH Stability 2 to 7.5
Size (Metric) 5 μm
Operating Temperature (Metric) 10°C to 45°C
For Use With (Equipment) L9 Per USP, L52 Per USP, HPLC: Suitable

TSKgel is a registered trademark of Tosoh Corporation

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.