Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

TSKgel™ SuperMP(PW)-N Guard Column, 5 μm Particle Size, Sold by MilliporeSigma™ Supelco™

Catalog No. 111022178 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Diameter: 4.6 mm; Length: 3.5 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
11-102-2178 Diameter: 4.6 mm; Length: 3.5 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-102-2178 Supplier MilliporeSigma Supelco Supplier No. 822793
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

TSKgel™ SuperMultiporePW columns and guard columns can be used for water-soluble polymer analysis.

The base material of TSKgel™ SuperMultiporePW columns and guard columns is polymethacrylate. A wide molecular mass range can be analyzed with the three different TSKgel™ SuperMultiporePW columns, from high molecular mass water-soluble polymers to oligomers. The packing material in the TSKgel™ SuperMultiporePW columns is more hydrophilic than that of TSKgel™ PWXL series columns, which further reduces the chance of adsorption of hydrophilic polymers.

Order Info

Shipped in water.

TRUSTED_SUSTAINABILITY

Specifications

pH 2.0 - 12
Particle Size 5 μm
Length (Metric) 3.5 cm
Diameter (Metric) 4.6 mm
Flow Rate 0.6 mL/min.
Stationary Phase Hydroxylated Methacrylate
Material Stainless Steel
Solvents ≤20% polar organic solvent
Technique HPLC
USP Type L38, L39
Product Line TSKgel
Show More Show Less

TSKgel is a registered trademark of Tosoh Corporation

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.