Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

TSKgel™ SuperMPHZ-M Guard Column, 4 μm Particle Size, Sold by MilliporeSigma™ Supelco™

Catalog No. 111022059 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
2 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
11-102-2059 2 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-102-2059 Supplier MilliporeSigma Supelco Supplier No. 821489
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Tosoh′s innovative multi-pore technology is now also available in 3, 4 and 6 μm TSKgel™ SuperMultiporeHZ Columns and Guard Columns.

  • Base material is poly(styrene/divinylbenzene)
  • Particles are mono-disperse in size and exhibit a broad range of pore sizes
  • Each particle, by design, has an extended linear calibration curve, thereby greatly diminishing the presence of inflection points in chromatograms
  • Column can only be used in THF solvent
TRUSTED_SUSTAINABILITY

Specifications

Particle Size 4 μm
Length (Metric) 2 cm
Diameter (Metric) Inner 4.6 mm
Flow Rate 0.4 mL/min
Stationary Phase Polystyrene-divinylbenzene
Temperature (Metric) Maximum 60°C
Material Stainless Steel
Technique Size Exclusion (SEC)
Product Line TSKgel

TSKgel is a registered trademark of Tosoh Corporation

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.