Learn More
Wanzl TSS Chrome 5 Basket Rolling Unit with Solid Base
Description
- Adjustable at 1 in. increments and can be utilized with shelves and other accessories to create a custom storage unit.
- Shallow hopper front allows for easy access to items.
- Dividers can be added to compartmentalize
- Offered in our Chrome Plus (CH) finish. The heavy nickel plate process features a hard chromium finish with special brighteners to enhance and increase the life of the shelving.
Specifications
Specifications
| Color | Chrome |
| For Use With (Application) | Shelving |
| Dimensions (L x W) | 18 x 48 in. |
| Includes | 5 Basket Unit |
| Width (English) | 48 in. |
| Material | Steel |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.