Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Wanzl TSS Chrome 5 Basket Rolling Unit with Solid Base

Catalog No. 11222103
Change view
Click to view available options
Dimensions (L x W):
18 x 36 in.
18 x 48 in.
24 x 36 in.
24 x 48 in.
24 x 60 in.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
11-222-103 24 x 36 in.
11-222-100 18 x 36 in.
11-222-101 18 x 48 in.
11-222-104 24 x 48 in.
11-222-105 24 x 60 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 11-222-103 Supplier Wanzl Supplier No. T.MBSK2436CH5SLD
Add to Cart
Add to Cart
This item is not returnable. View return policy

TSS by Wanzl is recognized for high quality and strength due to our all-welded construction and truss configuration. This system requires no tools for assembly, making the process simple and easy to follow.

  • Adjustable at 1 in. increments and can be utilized with shelves and other accessories to create a custom storage unit.
  • Shallow hopper front allows for easy access to items.
  • Dividers can be added to compartmentalize
  • Offered in our Chrome Plus (CH) finish. The heavy nickel plate process features a hard chromium finish with special brighteners to enhance and increase the life of the shelving.

Specifications

For Use With (Application) Shelving
Width (English) 36 in.
Dimensions (L x W) 24 x 36 in.
Includes 5 Basket Unit
Color Chrome
Material Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.