Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Wanzl TSS Chrome Solid Galvanized Shelf

Catalog No. 11222073
Change view
Click to view available options
Dimensions (L x W):
18 x 24 in.
18 x 36 in.
18 x 48 in.
18 x 60 in.
24 x 24 in.
24 x 36 in.
24 x 48 in.
24 x 60 in.
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
11-222-073 18 x 60 in.
11-222-116 18 x 24 in.
11-222-071 18 x 36 in.
11-222-072 18 x 48 in.
11-222-117 24 x 24 in.
11-222-074 24 x 36 in.
11-222-075 24 x 48 in.
11-222-076 24 x 60 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Catalog No. 11-222-073 Supplier Wanzl Supplier No. T.SLD1860GV
Add to Cart
Add to Cart
This item is not returnable. View return policy

Chrome Solid Galvanized Shelf for TSS Shelving System.

  • Add-on option for additional customization
  • Offered in our Chrome Plus (CH) finish.
  • The heavy nickel plate process features a hard chromium finish with special brighteners to enhance and increase the life of the shelving.

Specifications

Color Chrome
Material Steel
Dimensions (L x W) 18 x 60 in.
For Use With (Application) Shelving
Shelf Type Galvanized Shelf
Width (English) 60 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.