Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Wanzl TSS Chrome Wire Basket

Catalog No. 11222114
Change view
Click to view available options
Dimensions (L x W):
18 x 24 in.
18 x 36 in.
18 x 48 in.
18 x 60 in.
24 x 24 in.
24 x 36 in.
24 x 48 in.
24 x 60 in.
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
11-222-114 24 x 48 in.
11-222-108 18 x 24 in.
11-222-109 18 x 36 in.
11-222-110 18 x 48 in.
11-222-111 18 x 60 in.
11-222-112 24 x 24 in.
11-222-113 24 x 36 in.
11-222-115 24 x 60 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Catalog No. 11-222-114 Supplier Wanzl Supplier No. BSK2448CH
Add to Cart
Add to Cart
This item is not returnable. View return policy

Chrome Wire Basket for TSS Shelving System.

  • Add-on option for additional customization
  • Offered in our Chrome Plus (CH) finish. The heavy nickel plate process features a hard chromium finish with special brighteners to enhance and increase the life of the shelving.

Specifications

Width (English) 48 in.
Includes Wire Basket
Color Chrome
Dimensions (L x W) 24 x 48 in.
For Use With (Application) Shelving
Material Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.