Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ TSX ultra-low freezer package with racks, boxes and chart recorder

Catalog No. 09313883
Change view
Click to view available options
Capacity (Metric):
549 L
948.6 L
Electrical Requirements:
115 V 60 Hz
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Electrical Requirements
09-313-883 948.6 L 115 V 60 Hz
15-500-257 549 L 115 V 60 Hz
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Not available outside North America
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. 09-313-883 Supplier Thermo Scientific™ Supplier No. TSX70086ARAKCR
Not available outside North America
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

TSX ultra-low freezer package with racks, boxes and factory-installed chart recorder

Thermo Scientific™ TSX Ultra-Low temperature freezer package with racks, boxes, and factory-installed chart recorder.

Package includes:

  • One Thermo Scientific TSX Ultra-Low temperature freezer
  • Factory installed chart recorder
  • Shelves of sliding drawer racks with cryoboxes and cell dividers. (see product specifications for details)

Warranty and Services

Warranty varies by country, please contact us for details

TRUSTED_SUSTAINABILITY

Specifications

Type Ultra-Low Freezer, Upright
Capacity (English) 33.5 cu. ft.
Capacity (Metric) 948.6 L
Temperature Range -50°C to -86°C
Insulation Water-Blown Polyurethane Foam
Interior Stainless Steel
Shelves 3
Certifications/Compliance EPA SNAP
Style Upright
Includes 700 box capacity freezer, 14 sliding drawer racks, 350 2-inch boxes with 100-count cell dividers, and factory-installed chart recorder
Dimensions (DxWxH) Exterior 37.6 x 45.2 x 78 in.
Monitoring Options Alarm, Recorder
Plug Type NEMA 5-15
Voltage 115 V
Electrical Requirements 115 V 60 Hz
Compressor V-drive
Holds 2 in. Boxes (700)
Rack Capacity 14
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.