Learn More
Accuflow Systems Saint-Gobain Tygon Tubing, Non-DEHP, 1/16 in I.D., 50 ft
Supplier: Accuflow Systems ADF00003
This medical-grade, non-DEHP tubing is formulated for blood-contact and fluid-delivery applications that require low extractables and broad sterilization compatibility. Supplied in 50 ft coils, the tubing offers a 1/16 in I.D., 3/16 in O.D., and 1/16 in wall thickness for flexible, reliable fluid transfer.
- Non-DEHP polymer with TOTM plasticizer; USP Class VI compatible.
- I.D.: 1/16 in; O.D.: 3/16 in; wall thickness: 1/16 in.
- Pack length: 50 ft coil.
- Minimum bend radius: 1/8 in.
- Suggested working pressure at 73°F: 100 psi.
- Vacuum rating at 73°F: 29.9 in Hg.
- Sterilization: autoclavable, gas, radiation (2.5 Mrad).
- Non-hemolytic and non-pyrogenic; suitable for blood-contact applications.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.