Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ampco Tube Brush
SDP

Catalog No. 19174607 Shop All Ampco Metal Inc. Products
Change view
Click to view available options
Length (English):
12 -1/2 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
19-174-607 12 -1/2 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-174-607 Supplier Ampco Supplier No. TB20
Add to Cart
Add to Cart

Non-magnetic, non-sparking, and corrosion-resistant tube brush.

Independently tested and found to pose no risk in MRI environments using a static magnetic field of 3-Tesla and a maximum spatial gradient magnetic field of 720-Gauss/cm or less.

  • Conforms to ASTM F2503.
  • Meets the requirements established by ASTM A342.
  • Metric brush diameter: 20 mm
  • Metric brush length: 100 mm
  • Metric overall length: 320 mm
  • English brush diameter: 13/16 in.
  • English brush length: 4 in.
  • English overall length: 12 and 1/2 in.

Specifications

Product Type Tube Brush
Diameter (English) Bristle 1/2 in.
Diameter (Metric) Bristle 20 mm
Length (English) 12 -1/2 in.
Length (English) Brush 4 in.
Quantity 1 Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.