Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Excelta™ Tube Expanding Pliers

Catalog No. 17467623 Shop All Excelta Corporation Products
Change view
Click to view available options
Length (English) Opening:
0.06 to 0.09 in.
0.12 to 0.18 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Opening
17-467-623 0.12 to 0.18 in.
17-467-625 0.06 to 0.09 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 17-467-623 Supplier Excelta™ Supplier No. 379A
Add to Cart
Add to Cart

For fittings and connection of flexible tube

  • Reverse action
  • Length 5 in. (12.7cm)
  • Stainless steel construction

Specifications

Length (English) 5 in.
Length (Metric) 12.7 cm
Material Stainless Steel
Jaw Type Reverse Action
Length (English) Opening 0.12 to 0.18 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.