Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Tube Holders for Fast-Freeze™ and Lyph-Lock™ Flasks
GSA_VASDP

Catalog No. 16108577 Shop All Labconco Corporation Products
Change view
Click to view available options
Quantity:
17mm x 120mm tubes
30mm x 115mm tubes
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
16-108-577 17mm x 120mm tubes
16-108-578 30mm x 115mm tubes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 16-108-577 Supplier Labconco™ Supplier No. 7379400
Add to Cart
Add to Cart

Holds tubes in upright position for freeze drying.

Tube Holder, 17mm x 120mm
  • Holds up to 9 each (15 ml) 17 mm x 120 mm tubes
  • Fits inside 900 ml or larger flask
  • Made of stainless steel
  • Holds tubes in upright position (tubes and glassware not included)

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

No. of Shelves 0
Material Stainless Steel
Quantity 17mm x 120mm tubes
For Use With (Equipment) 900 ml or larger Fast-Freeze™ Flasks
Includes Stainless steel tube holder
Diameter (English) 3.25 in.
Height (English) 6.7 in.
Weight (English) 0.5 lb.
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.