Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell™ Tube Knit Sleeves with Aramid Fiber

Catalog No. 19085057 Shop All Ansell Products
Change view
Click to view available options
Length (English):
14 in.
18 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
19-085057 14 in.
19-058947 18 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-085057 Supplier Ansell™ Supplier No. 242002
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Provide workers' palms and arms with the same cut and heat protection as aramid fiber string knit gloves

  • Made from 100% Kevlar™ Aramid fibers
  • Feature thumb slot to hold sleeve down for a more comfortable fit
  • Launderable

Order Info

Sold by the sleeve.

Compliance

Meets ANSI (A3 (cut level) and ANSI 3 (abrasion level); EN 388-134X and EN 407 standards.

TRUSTED_SUSTAINABILITY

Specifications

Material Dupont™ Kevlar™ aramid fibers
Color Yellow
Cut Resistance Rating Level 3
Cuff Style Sleeve
For Use With (Application) automotive, Glass industry, Metal fabrication, durable goods
Length (English) 14 in.
Length (Metric) 35.56 cm

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.