Learn More
Description
- Fisherbrand durable tube racks are molded in a single, continuous piece so there is no assembly required. The tube rack is tough and highly resistant to acids, bases, solvents and heat
- Offers good chemical and heat resistance (0 to 110°C)
- Have molded coordinates for tube orientation
- Stable design for use in water baths
- Flat labeling area for easier identification
- Unique teardrop-shaped openings for better retention of tubes
- Comes in a variety of different colors
Specifications
Specifications
| Autoclavable | Autoclavable |
| Color | Green |
| Holds | Tubes (5 to 10 mL) |
| Material | Polypropylene |
| Positions | 1 |
| Shape | Rectangular |
| Stackable | Yes, When Empty |
| Sterility | Non-sterile |
| Product Type | Tube Rack |
| Shelves | 3 Tiers |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.