Learn More
Description
- Fisherbrand durable tube racks are molded in a single, continuous piece so there is no assembly required
- Offers the highest chemical and heat resistance (-40 to +121°C)
- Unique tear drop shaped openings offer better retention of tubes
- Molded in coordinates for tube orientation
- Flat labeling area for easier identification
- Stable design for use with water baths
- POM tube racks for 10 to 18 mL tubes
- POM tube racks for 15 to 50 mL tubes
Specifications
Specifications
| Autoclavable | Autoclavable |
| Color | Blue |
| Holds | Tubes (15 to 50 mL) |
| Material | POM |
| Positions | 1 |
| Shape | Rectangular |
| Stackable | Yes, When Empty |
| Sterility | Non-sterile |
| Diameter (Metric) Well | 30 mm |
| Product Type | Tube Rack |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.