Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Tubes with Stems for RapidVap™ N2 Evaporation Systems
SDP

Catalog No. 1631717B Shop All Labconco Corporation Products
Change view
Click to view available options
Volume (Metric):
0.5 mL
1.5 mL
2.0 mL
Quantity:
1/Pk.
8/Pk.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Quantity
16-317-17B 2.0 mL 1/Pk.
16-315-75 2.0 mL 8/Pk.
16-315-74 1.5 mL 8/Pk.
16-315-73 0.5 mL 8/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 16-317-17B Supplier Labconco™ Supplier No. 7913700
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Borosilicate glass tubes for use with Labconco RapidVap N2 Evaporation Systems.

Borosilicate glass tubes for use with RapidVap N2 Evaporation Systems only. The ground glass tubes offer better fit and heat transfer for faster evaporation rates. The stems are designed for use with Cool-Zone timed end point determinations. To minimize evaporation time, the tube with the correct end point stem should be used. For example, if an end point of 1.5 ml is desired, selecting Tube 7913500 with a maximum 3.0 ml end point volume would result in an unnecessarily long period required to evaporate the final 1.5 milliliters in the stem. Flat-bottom tubes are for use in applications when samples are taken to dryness. Each graduated 600 ml tube has a sample capacity of up to 450 ml when vortexing. Each graduated 170 ml tube has a sample capacity of up to 125 ml when vortexing.

Specifications

Material Borosilicate Glass
Type Evaporator Tube
For Use With (Equipment) RapidVap™ N2 evaporation system
Quantity 1/Pk.
Volume (English) Sample 15 oz.
Volume (Metric) 2.0 mL
Volume (Metric) Sample 450 mL
Weight (English) 1 lb.
Weight (Metric) 0.5 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.