Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Tubing Connectors, L-Shaped, Polypropylene
SDPSCI_ED

Catalog No. S39234 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
For Use With:
10 mm Laboratory Tubing
6 mm Laboratory Tubing
8 mm Laboratory Tubing
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With
S39234 10 mm Laboratory Tubing
S39232 6 mm Laboratory Tubing
S39233 8 mm Laboratory Tubing
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S39234 Supplier United Scientific™ Supplier No. 46133
Add to Cart
Add to Cart

L-Shaped Polypropylene Tubing Connectors - For leak-proof connecting of tubes.

  • Polypropylene L-shaped connectors with serrated ends ideal for leak-proof tubing connections.
  • Autoclavable.
  • Available for use with 6 mm or 8 mm tubing.

Specifications

Description Serrated Edge Connectors
Autoclavable Autoclavable
Material Polypropylene
Overall Length (English) 4 in.
Overall Length (Metric) 101.6 mm
For Use With 10 mm Laboratory Tubing
Packaging Quantity 12 Pk.
Tubing Size 10 mm
Includes 12 Tubing Connectors
Color Translucent
Product Type L Connector
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.