Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Masterflex™ L/S™ Precision Tubing, PharMed™ BPT

Catalog No. 13310161
Change view
Click to view available options
Tubing Size:
13
14
16
17
18
25
Diameter (English) Inner:
0.031 in.
0.122 in.
0.189 in.
1/16 in.
1/4 in.
1/8 in.
31/100 in.
Material:
PharMed
PharMed BPT
Thermal-set Rubber, Viton B (67% fluorine)
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Tubing Size Diameter (English) Inner Material
13-310-161 16 1/8 in. PharMed BPT
13-200-302 13 0.031 in. PharMed BPT
13-310-160 14 1/16 in. Thermal-set Rubber, Viton B (67% fluorine)
13-200-051 16 0.122 in. PharMed BPT
13-310-163 17 1/4 in. PharMed
13-310-164 18 31/100 in. PharMed
13-200-052 25 0.189 in. PharMed BPT
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 13-310-161 Supplier Masterflex™ Supplier No. MFLX650816X/DEL

Use this tubing for cell and tissue culture work and pharmaceutical applications. Masterflex™ L/S™ Precision Tubing, PharMed™ BPT resists acids, alkalies, oxidizing agents, and animal and vegetable oils. Tubing is heat-sealable, bondable and formable. Good for light-sensitive samples.

Use this tubing for cell and tissue culture work and pharmaceutical applications. PharMed™ BPT L/S™ Precision Pump Tubing resists acids, alkalies, oxidizing agents, and animal and vegetable oils. Tubing is heat-sealable, bondable, and formable. Also good for light-sensitive samples.

Masterflex™ L/S™ pump tubing is manufactured to extremely close tolerances that match our L/S™ pump heads, ensuring accurate, repeatable flow and long tubing life. Our pump tubing is factory-tested and optically inspected to provide the best performance from your peristaltic pump.

  • Applications: Cell and tissue culture work and pharmaceutical uses. Also good for light-sensitive samples.
  • Characteristics: Nontoxic; nonhemolytic; extremely low permeability; resists acids, alkalies, oxidizing agents, and animal and vegetable oils; heat-sealable, bondable, and formable. Opaque beige.
  • Certifications: FDA compliant and meets USP Class VI and EP requirements. Tubing is manufactured according to GMP.

Specifications

Autoclavable Autoclavable
Diameter (English) Inner 1/8 in.
Diameter (Metric) Inner 3.1 mm
Material PharMed BPT
Diameter (English) Outer 0.62 in.
Diameter (Metric) Outer 16 mm
Overall Length (English) 25 ft.
Overall Length (Metric) 760 cm
For Use With (Application) For cell and tissue culture work and pharmaceutical uses, also good for light-sensitive samples
Min. Operating Temperature (Metric) -51°C
Packaging Quantity 1 Each
Tubing Size 16
Flow Rate 0.8 to 480mL/min.
Hose Barb 1/8in.
Sterilization Method Sterilize by using a circulating hot air oven at 249┬░C (480┬░F) for 16 hours
Height (Metric) 8.8 m
Color Opaque Beige
Maximum Pressure 40 psi
Vacuum Level 660 mm Hg
Max. Operating Temperature (Metric) 132°C
Product Type Pump Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.