Learn More
Fisherbrand™ Tubing for Peristaltic and ICP Pumps and Manifolds: Solva PVC
Shop All Fisherbrand ProductsDescription
Two-stop tubing is color coded for easy size identification
Solva
- PVC-based compound with greater resistance to oil, gasoline, kerosene, and many aromatic hydrocarbons
- Flexible translucent yellow
Order Info
Supplied in 16 in. (41cm) lengths
Specifications
Specifications
| Autoclavable | Autoclavable |
| Diameter (English) Inner | 7/125 in. |
| Diameter (Metric) Inner | 1.42 mm |
| Material | PVC (Solvent-ready) |
| Overall Length (English) | 16 in. |
| Overall Length (Metric) | 41 cm |
| For Use With | Peristaltic and ICP pump and manifold |
| For Use With (Application) | Peristaltic and ICP pump and manifold |
| Min. Operating Temperature (English) | -58°F |
| Min. Operating Temperature (Metric) | -50°C |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.