Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Tubular Push/Pull Balances
SCI_ED

Catalog No. S88326 Shop All Eisco Products
Change view
Click to view available options
Capacity (English):
1 kg/10 N
2.5 N
20 N
Subdivision: 11 lb
Subdivision: 17.6 oz
Subdivision: 6.6 lb
Color:
Blue
Green
Peach
Red
White
Yellow
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Color
S88326 2.5 N Blue
S27638 1 kg/10 N Peach
S88327 Subdivision: 17.6 oz Green
S88328 20 N Red
S88329 Subdivision: 6.6 lb White
S88330 Subdivision: 11 lb Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. S88326 Supplier Eisco™ Supplier No. PH0035A
Add to Cart
Add to Cart

Tubular Push/Pull Balances are ideal tools for studying mass (using grams) and force (using newtons) in a visually and kinesthetically effective manner.

  • High quality push balance
  • Transparent tubular body with calibrated dual scales
  • Use grams (g) or kilograms (kg) for mass activities
  • Use Newtons (N) for force activities

Warranty and Services

1 year limited manufacturer warranty

Specifications

Product Type Pulley
For Use With (Equipment) Weights
Material Plastic
Capacity (English) 2.5 N
Color Blue
Diameter (English) 1.5 in.
Graduation (English) 0.2 oz.
For Use With (Application) Mass and force activities
Diameter (Metric) 3.8 cm
Graduation (Metric) 5 g
Height (English) 9.6 in.
Height (Metric) 24.4 cm
Includes Spring, Acrylic tube, Hook, Handle
Length (English) 11 in.
Length (Metric) 28 cm
Weight (Metric) 9 g
Weight (English) 0.2 oz.
Width (Metric) 3.8 cm
Width (English) 1.5 in.
Dimensions (L x W x H) 3.8 x 3.8 x 28 cm
Capacity (Metric) 250g (2.5 N)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.