Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Tubular Spring Balances
SCI_ED

Catalog No. s23722 Shop All Eisco Products
Change view
Click to view available options
Capacity:
100g/1N
1kg/10N
250g/2.5N
2kg/20N
3kg/30N
500g/5N
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
S23722 3kg/30N
S23717 100g/1N
S23718 250g/2.5N
S23719 500g/5N
S23720 1kg/10N
S23721 2kg/20N
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. S23722 Supplier Eisco™ Supplier No. PH0033F
Only null left
Add to Cart
Add to Cart

Scaled in both grams and Newtons.

  • Made from plastic
  • Color coded for convenience
  • Spring mechanism clearly visible
  • Zero adjustment incorporated

Specifications

Color Grey
Calibration Internal
Grade 9 to 12
Height (English) 4 in.
Height (Metric) 10.16 cm
Material Plastic
Weight (English) 0.5 lb.
Width (English) 4 in.
Weight (Metric) 226.79 g
Width (Metric) 10.16 cm
For Use With (Application) Scaled in both grams and Newton
Capacity 3kg/30N
Description Zero(ing) adjustment
Languages English
Display Type Analog
Type Tubular Spring Balances
Legal for Trade No
Length (English) 12 in.
Length (Metric) 30.48 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.