Learn More
Neese TuffWear 275 Separates: Trousers

Description
- Garments are cool, lightweight, durable and extremely comfortable
- All seams are double stitched and taped (tape is heat sealed over seam)
- All garments are safety yellow
Compliance
Meet NFPA-701 flame retardant standard.
Specifications
Specifications
| Color | Yellow |
| Material | Nylon, Polyurethane |
| Size | X-Large |
| Suspender | Elastic |
| Product Type | Bib Trousers |
| Size (English) Chest | 48 to 50 in. |
| Size (English) Waist | 44 to 46 in. |
| Size (Metric) Chest | 121.9 to 127 cm |
| Size (Metric) Waist | 111.7 to 116.8 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.