Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

LaMotte™ Turbidity Standards
SDPSCI_ED

Catalog No. S72354 Shop All LaMotte Company Products
Change view
Click to view available options
Turbidity:
0 NTU
1 FNU Standard (ISO), 60 mL
1 NTU
10 FNU Standard (ISO), 60 mL
10 NTU
100 NTU
For Use With (Equipment):
LaMotte 2020E Portable Turbidity Meter
LaMotte 2020WE Portable Turbidity Meter
LaMotte 2020WI Portable Turbidity Meter
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Turbidity For Use With (Equipment)
S72354 10 FNU Standard (ISO), 60 mL LaMotte 2020WI Portable Turbidity Meter
S72373 0 NTU LaMotte 2020WI Portable Turbidity Meter
S72350 1 NTU LaMotte 2020WE Portable Turbidity Meter
S72351 10 NTU LaMotte 2020WE Portable Turbidity Meter
S72352 100 NTU LaMotte 2020WE Portable Turbidity Meter
S72353 1 FNU Standard (ISO), 60 mL LaMotte 2020WI Portable Turbidity Meter
S72374 1 NTU LaMotte 2020E Portable Turbidity Meter
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. S72354 Supplier LaMotte™ Supplier No. 1454
Add to Cart
Add to Cart

For use with LaMotte Portable Turbidity Meters

Packaged in 60mL bottles

Specifications

Type Turbidity Standard
For Use With (Equipment) LaMotte 2020WI Portable Turbidity Meter
Turbidity 10 FNU Standard (ISO), 60 mL
Certifications/Compliance ISO
Volume (English) 2.02 oz.
Volume (Metric) 60 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.