Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

IKA™ R 1313 Turbine Stirrer
SDP

Catalog No. 01183197 Shop All IKA Works Products
Change view
Click to view available options
Length (Metric):
400 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
01-183-197 400 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 01-183-197 Supplier IKA™ Supplier No. 2333100
Get a Magnetic Stirrer with Purchase
View all promotions
Add to Cart
Add to Cart
This item is not returnable. View return policy

Overhead, turbine-shaped stirrer element is used to generate axial flow with minimal shearing forces.

  • For drawing material to be mixed from above
  • Generates axial flow in the vessel
  • Minimum danger of injury when contact is made with vessel
  • Minimum shearing forces
  • Use at medium to high speeds

Specifications

Description Model R 1313
Diameter (English) Fan 2.8 in.
Diameter (English) Shaft 0.4 in.
Diameter (Metric) Fan 70 mm
Diameter (Metric) Shaft 10 mm
For Use With (Application) Mixing at medium to high speeds.
Length (English) 15.7 in.
Length (Metric) 400 mm
Speed 800 rpm
Type Turbine Stirrer
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.