Learn More
Honeywell Miller™ TurboLite™ Edge Personal Fall Limiters
Description
- Maximizes versatility for virtually any short-range application
- Models available for sharp and smooth edges include an integral shock absorber to keep the lifeline intact in the event of a fall over an edge
- Two buttons on harness connector positioned in two different planes require two distinct actions prevent accidental disengagement
- A red indicator line gives a warning if the pin is not properly engaged
- With a single-click one pin connection workers are able to focus on the task at hand
- An effective solution for applications with limited fall clearance
- Galvanized Steel Cable Lifeline
- Worker Capacity: 420 lb.
Specifications
Specifications
| Color | Gray |
| Material | Galvanized Steel Cable |
| Product Type | Leading-Edge Self-Retracting Lifeline (SRL) |
| Capacity (English) | 420 lb. |
| Connector Types | Steel Locking Rebar Hooks |
| Diameter (English) | 3/16 in. |
| Length (English) Opening | 2.5 in. |
| Length (English) | 6 ft. |
| Quantity | 1 Ea. |
| Certifications/Compliance | ANSI A10.32-12, ANSI Z359.14-14 Class B, ANSI Z359.14-14 Class LE, CSA Z259.22-98, OSHA 1926.502 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.