Learn More
Impacto™ TURBOTOE™ Steel Safety Toe Cap
Impacto™ TURBOTOE Steel Safety Toe Cap protects the toe area from impact, crushing or stubbing in construction and heavy work environments that carries a risk of toe damage
$65.08
Specifications
Certifications/Compliance | CE |
---|---|
Material | PVC |
Toe Material | Steel |
Gender | Unisex |
Waterproof | Yes |
Catalog Number | Mfr. No. | Size | Color | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Color | Price | Quantity & Availability | ||||
19-400-029
![]() |
Impacto™
TTUXXS |
2X to Small, Men: 2 to 3, Women: 4 to 5 | Purple |
Pair for $65.08
|
|
||||
19-400-031
![]() |
Impacto™
TTUS |
Small; Men: 6 to 7, Women: 8 to 9 | White |
Pair for $65.08
|
|
||||
19-400-032
![]() |
Impacto™
TTUM |
Medium, Men: 8 to 9, Women: 10 to 11 | Yellow |
Pair for $65.08
|
|
||||
19-400-033
![]() |
Impacto™
TTUL |
Large, Men: 10 to 11, Women: 12 to 13 | Red |
Pair for $65.08
|
|
||||
19-400-034
![]() |
Impacto™
TTUXL |
X to Large, Men: 12 to 13, Women: 13 to 14 | Blue |
Pair for $65.08
|
|
||||
19-400-035
![]() |
Impacto™
TTUXXL |
2X to Large, Men: 13 to 14 | Green |
Pair for $65.08
|
|
||||
19-400-036
![]() |
Impacto™
TTUXXXL |
3X to Large, Men: 15 to 16 | Black |
Pair for $65.08
|
|
||||
Description
Impacto™ Turbotoe steel toe cap overshoes
- Made of flexible waterproof that do not harden or crack
- Treads under sole help prevent slipping
- For visitors, casual or temporary workers
- Fits tightly over existing shoes, providing a solid protecting cap
- Comfortably worn over low heel, dress, running shoes and most boots
- Color-coded for sizing
- Meet ASTM F2412/F2413 impact and compression standard
Specifications
CE | |
Steel | |
Yes |
PVC | |
Unisex | |
Turbotoe Safety Toe Cap |
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.