Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ TV-1665 Vertical Rotor
GSA_VA

Catalog No. 11672 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity:
16 x 6 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
11-672 16 x 6 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-672 Supplier Thermo Scientific™ Supplier No. 11672
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Spin samples at 65,000rpm with the exceptional TV-1665 vertical rotor.

Spin samples at 65,000rpm using the exceptional Thermo Scientific™ TV-1665 Vertical Rotor.

Compatible with:

Thermo Scientific Sorvall WX 80, 90, 100 Ultra Series Floor Model Centrifuge

Recommended for:

Ideal for gradient applications.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Description TV-1665 Vertical Rotor
Material Titanium
Type Vertical Rotor
Capacity 16 x 6 mL
Max. RCF 414,357 x g
Max. Speed 65,000 rpm
Radius (Metric) 87.8 mm
Radius (Metric) Min. 74.6 mm
K Factor 9.8
Max. Tube Length 66 mm
Max. Tube Diameter 13 mm
Net Weight 19.9 lb. (9.07 kg)
For Use With (Equipment) Thermo Scientific™ Sorvall™ WX ultraCentrifuges
Angle 0°
Avg. RCF 383,209 x g
Min. RCF 352,062 x g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.