Learn More
Description
- Permanently marked with individual serial numbers
Order Info
A certificate of calibration is available; simply add the letter C to the end of the catalog number when ordering.
Certifications
A certificate is provided to indicate traceability to standards provided by NIST™.
Compliance
Accuracy meets or exceeds ASTM™ E 100 specifications, Calibrated according to ASTM E 126 specifications.
Specifications
Specifications
| Increments | 0.5 |
| Certifications/Compliance | Without 3-pt certification |
| Length (Metric) | 290 mm |
| For Use With (Equipment) | 300mL Borosilicate Glass cylinder |
| Material | Soda Lime Glass |
| For Use With (Application) | Liquids heavier than Water such as Milk, Sulfuric Acid, Tanning solutions |
| Twaddell Range | 24 to 50° |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
