Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

TWD Scientific™ Tradewinds Disposable Polypropylene Test/Culture Tubes
SDP

Catalog No. 17988499 Shop All TWD Scientific LLC Products
Encompass
Encompass_Preferred
Change view
Click to view available options
Capacity (Metric):
55 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
17-988-499 55 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-988-499 Supplier TWD Scientific™ Supplier No. DPTTPP25X150
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Specifications

Capacity (Metric) 55 mL
Length (Metric) 150 mm
Material Polypropylene
Diameter (Metric) 25 mm
Product Type Test Tube
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.