Learn More
Description
- White wells for better reflection.
- High mechanical stability.
- Effective sealing by raised well rims.
- Skirted and semi-skirted frames.
- Optimal heat transfer due to reduced wall thickness.
- Autoclavable (121°C, 20 min.).
- Available in lot-certified PCR clean and Eppendorf Forensic DNA Grade for tested purity.
Specifications
Specifications
| Barcode | Includes Barcode |
| Format | Standard |
| Array | 8 x 12 |
| Autoclavable | Autoclavable |
| Packaging | 25 Plates (5 Bags x 5 Plates) |
| Color | Blue, White Bottom |
| Product Type | PCR Plate |
| Skirt Style | Semi-skirted |
| Material | Polypropylene, Polycarbonate |
| Volume (Metric) Well | 250 μL |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.