Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

IKA™ Mixster Magnetic Stirrer
SDP

Catalog No. 01184867 Shop All IKA Works Products
Change view
Click to view available options
Stirring Positions:
3
4
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Stirring Positions
01-184-867 4
01-184-866 3
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 01-184-867 Supplier IKA™ Supplier No. 20027390
Get a Magnetic Stirrer with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Mixster is a powerful single-position magnetic stirrer for mixing up to 5 liters at a maximum speed of 3000 rpm and a viscosity of up to 500 mPas.

  • The stirring positions can be controlled either separately or simultaneously (leader-follower principle).
  • With the multi-position stirring attachment MIX.IX, the drive is transformed into a magnetic stirrer with 9 stirring positions for efficient mixing of sample vessels with small volumes (8 to 60 mL).
  • The MIX.VX shaker attachment transforms the universal magnetic drive into a vortex or orbital shaker.
  • Intuitive and chemically resistant 360° LED glass display, all information is intuitively conveyed without any alpha-numeric display. During operation, either the speed or the power required for stirring can be displayed.
  • Mixing can be started by pressing a button as well as (thanks to integrated beaker recognition) by placing or touching the beaker.
  • The reverse function changes the direction of rotation at definable time intervals. This leads to a significant improvement of the mixing result, especially with samples that are difficult to mix.
  • The high protection class IP 66 allows operation under harsh conditions.

Specifications

Speed 100 to 3000 rpm
Stirring Positions 4
Top Plate Material Glass
Capacity 5 L
Display LED
Shape Square
Voltage 100/240 V
Wattage 5 W
Plug Type Mains
Color Black, Gray
Material Glass
Type Magnetic Stirrer
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.