Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Two-Book Compartment Maple Table with Plastic Laminate Top
SCI_ED

Catalog No. S47067 Shop All Diversified Spaces Products
Change view
Click to view available options
Height (English):
30 in.
Depth (English):
24 in.
30 in.
Width (English):
48 in.
54 in.
60 in.
72 in.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English) Depth (English) Width (English)
S47067 30 in. 24 in. 54 in.
S38197 30 in. 24 in. 48 in.
S38308 30 in. 30 in. 60 in.
S42650 30 in. 24 in. 60 in.
S47187 30 in. 24 in. 72 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. S47067 Supplier Diversified Spaces™ Supplier No. C720LBBM30N
Add to Cart
Add to Cart

Offers an excellent work surface that wears exceptionally well under normal use. Diversified Spaces™ Maple Tables with Plastic Laminate Tops are widely used for student science tables.

  • 1.25 in. Plastic Laminate Table Surface
  • 2 book compartments measuring 14W x 13.625D x 3.875 in. H
  • 2.25 in. solid square legs, with 5/16 in. hanger bolts installed, supplied nuts and washers
  • Aprons are 13/16D x 4.5 in. H with heavy-duty 13 gauge steel corner braces
  • Equipped with non-skid adjustable glides for precise leveling and rubber leg boots
  • Finished natural with a chemical resistant UV finish
  • Maple Construction
  • Minimal assembly required; legs need to be attached
  • Weight capacity is 500lbs evenly distributed
  • SEFA compliant and MAS Certified Green
  • Limited Lifetime Warranty
  • Made in the USA

Specifications

Product Type Book Compartment Table
Color Maple
Width (English) 54 in.
With Casters No
Finish UV
Certifications/Compliance SEFA compliant and MAS Certified Green™
Warranty Lifetime
Load Bearing Capacity (English) 500 lb.
Frame Material Maple
Height (English) 30 in.
Height (English) Storage Area 3.875 in.
Includes 2-book compartments
Depth (English) 24 in.
Load Bearing Capacity (Metric) 226.8 kg
Width (English) Storage Area 14 in.
Quantity 1 Ea.
Top Style 1.25 in. Plastic Laminate
Material Maple
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.