Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Two-Book Compartment Oak Table with ChemGuard Top: 30 in. Height
SCI_ED

Catalog No. S38251 Shop All Diversified Spaces Products
Change view
Click to view available options
Depth (English):
21 in.
24 in.
30 in.
36 in.
Width (English):
48 in.
54 in.
60 in.
72 in.
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (English) Width (English)
S38251 30 in. 48 in.
S38280 30 in. 54 in.
S38310 30 in. 60 in.
S38341 30 in. 72 in.
S38366 21 in. 48 in.
S38395 36 in. 48 in.
S38418 21 in. 54 in.
S47046 36 in. 54 in.
S47102 21 in. 60 in.
S47151 21 in. 72 in.
S47172 36 in. 72 in.
S47189 24 in. 72 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 missing translation for 'options'
Catalog No. S38251 missing translation for 'mfr' Diversified Spaces™ missing translation for 'supplierNo' C7122BK30N
Add to Cart
Add to Cart

Ideal for middle school or for use with milder chemicals. Diversified Spaces™ Oak Tables with ChemGuard Tops incorporates the decorative features of high pressure laminate into a durable, chemical resistant surfacing material.

  • 1.25 in. ChemGuard Table Surface
  • 2 book compartments measuring 14W x 13.625D x 3.875 in. H
  • 2.25 in. solid square legs, with 5/16 in. hanger bolts installed, supplied nuts and washers
  • Aprons are 13/16D x 4.5 in. H with heavy-duty 13 gauge steel corner braces
  • Equipped with non-skid adjustable glides for precise leveling and rubber leg boots
  • Finished natural with a chemical resistant UV finish
  • Solid Oak Construction
  • Minimal assembly required; legs need to be attached
  • Weight capacity is 500lbs evenly distributed
  • SEFA compliant and MAS Certified Green
  • Limited Lifetime Warranty
  • Made in the USA

Specifications

Product Type Book Compartment Table
Color Oak
With Casters No
Frame Material Red Oak
Load Bearing Capacity (English) 500 lb.
Warranty Lifetime
Width (English) 48 in.
Depth (English) 30 in.
Height (English) 30 in.
Height (English) Storage Area 3.875 in.
Includes 2-book compartments
Load Bearing Capacity (Metric) 226.8 kg
Finish UV
Certifications/Compliance SEFA compliant and MAS Certified Green™
Quantity 1 Ea.
Top Style 1.25 in. ChemGuard
Width (English) Storage Area 14 in.
Material Red Oak
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.