Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Two-Book Compartment Oak Table with ChemGuard Top: Leg Brace, Stretcher and Caster Option
SCI_ED

Catalog No. S38281 Shop All Diversified Spaces Products
Change view
Click to view available options
Depth (English):
21 in.
24 in.
30 in.
36 in.
Width (English):
48 in.
54 in.
60 in.
72 in.
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (English) Width (English)
S38281 30 in. 54 in.
S38199 24 in. 48 in.
S38252 30 in. 48 in.
S38311 30 in. 60 in.
S38342 30 in. 72 in.
S38367 21 in. 48 in.
S38396 36 in. 48 in.
S47047 36 in. 54 in.
S47070 24 in. 54 in.
S47103 21 in. 60 in.
S47132 36 in. 60 in.
S47152 21 in. 72 in.
S47173 36 in. 72 in.
S47190 24 in. 72 in.
S47219 24 in. 60 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 missing translation for 'options'
Catalog No. S38281 missing translation for 'mfr' Diversified Spaces™ missing translation for 'supplierNo' C7132BK30SC
Add to Cart
Add to Cart

Ideal for middle school or for use with milder chemicals. Diversified Spaces™ Oak Tables with ChemGuard Tops incorporates the decorative features of high pressure laminate into a durable, chemical resistant surfacing material.

  • 1.25 in. ChemGuard Table Surface
  • 2 book compartments measuring 14W x 13.625D x 3.875 in. H
  • Equipped with leg braces, stretcher and 3 in. locking swivel casters
  • 2.25 in. solid square legs, with 5/16 in. hanger bolts installed, supplied nuts and washers
  • Aprons are 13/16D x 4.5 in. H with heavy-duty 13 gauge steel corner braces
  • Equipped with non-skid adjustable glides for precise leveling and rubber leg boots
  • Finished natural with a chemical resistant UV finish
  • Solid Oak Construction
  • Minimal assembly required; legs need to be attached
  • Weight capacity is 500lbs evenly distributed
  • SEFA compliant and MAS Certified Green
  • Limited Lifetime Warranty
  • Made in the USA

Order Info

Leg braces and stretchers are recommended for use with tables 72 in. wide or more. Leg braces and stretchers sold separately.

Specifications

Product Type Book Compartment Table
Color Oak
Certifications/Compliance SEFA compliant and MAS Certified Green™
Finish UV
Height (English) 33 in.
With Casters Yes
Frame Material Red Oak
Load Bearing Capacity (English) 500 lb.
Options Available Leg brace, stretcher and casters
Width (English) 54 in.
Warranty Lifetime
Depth (English) 30 in.
Height (English) Storage Area 3.875 in.
Includes 2-book compartments, leg braces, stretchers and casters
Wheel Type 3 in. locking swivel casters
Load Bearing Capacity (Metric) 226.8 kg
Quantity 1 Ea.
Top Style 1.25 in. ChemGuard
Width (English) Storage Area 14 in.
Material Red Oak
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.