Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Two-Book Compartment Oak Table with No Top
SCI_ED

Catalog No. S38242 Shop All Diversified Spaces Products
Change view
Click to view available options
Height (English):
30 in.
Depth (English):
21 in.
24 in.
30 in.
36 in.
Width (English):
48 in.
54 in.
60 in.
72 in.
16 product options available for selection
Product selection table with 16 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English) Depth (English) Width (English)
S38242 30 in. 30 in. 48 in.
S38192 30 in. 24 in. 48 in.
S38271 30 in. 30 in. 54 in.
S38300 30 in. 30 in. 60 in.
S38333 30 in. 30 in. 72 in.
S38357 30 in. 21 in. 48 in.
S38386 30 in. 36 in. 48 in.
S38409 30 in. 21 in. 54 in.
S47037 30 in. 36 in. 54 in.
S47059 30 in. 24 in. 54 in.
S47093 30 in. 21 in. 60 in.
S47122 30 in. 36 in. 60 in.
S47144 30 in. 21 in. 72 in.
S47165 30 in. 36 in. 72 in.
S47181 30 in. 24 in. 72 in.
S47207 30 in. 24 in. 60 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 16 options available.
16 options
Catalog No. S38242 Supplier Diversified Spaces™ Supplier No. C7120K30N

Finished with a chemical resistant, earth-friendly UV finish.

  • 2 book compartments measuring 14W x 13.625D x 3.875 in. H
  • 2.25 in. solid square legs, with 5/16 in. hanger bolts installed, supplied nuts and washers
  • Aprons are 13/16D x 4.5 in. H with heavy-duty 13 gauge steel corner braces
  • Equipped with non-skid adjustable glides for precise leveling and rubber leg boots
  • Finished natural with a chemical resistant UV finish
  • Maple Construction
  • Minimal assembly required; legs need to be attached
  • Weight capacity is 500lbs evenly distributed
  • SEFA compliant and MAS Certified Green
  • Limited Lifetime Warranty
  • Made in the USA

Order Info

Leg braces and stretchers are recommended for use with tables 72 in. wide or more. Leg braces and stretchers sold separately.

Specifications

Product Type Book Compartment Table
Load Bearing Capacity (English) 500 lb.
Load Bearing Capacity (Metric) 226.8 kg
Includes 2-book compartments
Frame Material Red Oak
Height (English) Storage Area 3.875 in.
Depth (English) 30 in.
Height (English) 30 in.
Quantity 1 Ea.
Width (English) Storage Area 14 in.
Width (English) 48 in.
Finish UV
Certifications/Compliance SEFA compliant and MAS Certified Green™
Warranty Lifetime
With Casters No
Top Style No Top
Material Red Oak
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.