Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Two-Book Compartment Oak Table with Plastic Laminate Top: Electrical Option: 34 in. Height
SCI_ED

Catalog No. S38304 Shop All Diversified Spaces Products
Change view
Click to view available options
Depth (English):
21 in.
24 in.
30 in.
36 in.
Width (English):
48 in.
54 in.
60 in.
72 in.
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (English) Width (English)
S38304 30 in. 60 in.
S38246 30 in. 48 in.
S38275 30 in. 54 in.
S38337 30 in. 72 in.
S38390 36 in. 48 in.
S38413 21 in. 54 in.
S47041 36 in. 54 in.
S47063 24 in. 54 in.
S47097 21 in. 60 in.
S47126 36 in. 60 in.
S47148 21 in. 72 in.
S47169 36 in. 72 in.
S47211 24 in. 60 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
Catalog No. S38304 Supplier Diversified Spaces™ Supplier No. C714LBBK34E
Add to Cart
Add to Cart

Offers an excellent work surface that wears exceptionally well under normal use. Diversified Spaces™ Oak Tables with Plastic Laminate Tops are widely used for student science tables.

  • 1.25 in. Plastic Laminate Table Surface
  • UL rated electrical that can be hard wired or portable cord connected by certified electrician
  • 2 book compartments measuring 14W x 13.625D x 3.875 in. H
  • 2.25 in. solid square legs, with 5/16 in. hanger bolts installed, supplied nuts and washers
  • Aprons are 13/16D x 4.5 in. H with heavy-duty 13 gauge steel corner braces
  • Equipped with non-skid adjustable glides for precise leveling and rubber leg boots
  • Finished natural with a chemical resistant UV finish
  • Solid Oak Construction
  • Minimal assembly required; legs need to be attached
  • Weight capacity is 500lbs evenly distributed
  • SEFA compliant and MAS Certified Green
  • Limited Lifetime Warranty
  • Made in the USA

Order Info

Leg braces and stretchers are recommended for use with tables 72 in. wide or more. Leg braces and stretchers sold separately.

Specifications

Product Type Book Compartment Table
Color Oak
Certifications/Compliance SEFA compliant and MAS Certified Green™
Finish UV
Options Available UL rated electrical
With Casters No
Plug Type US
Frame Material Red Oak
Warranty Lifetime
Width (English) 60 in.
Height (English) 34 in.
Width (English) Storage Area 14 in.
Depth (English) 30 in.
Load Bearing Capacity (English) 500 lb.
Height (English) Storage Area 3.875 in.
Load Bearing Capacity (Metric) 226.8 kg
Top Style 1.25 in. Plastic Laminate
Includes 2 books compartments and UL rated electrical
Quantity 1 Ea.
Voltage 125 V
Amperage 15 A
Material Red Oak
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.