Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Two-Book Compartment Oak Table with Solid Epoxy Top: 30 in. Height
SCI_ED

Catalog No. S47085 Shop All Diversified Spaces Products
Change view
Click to view available options
Depth (English):
21 in.
24 in.
30 in.
Width (English):
48 in.
54 in.
60 in.
72 in.
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (English) Width (English)
S47085 24 in. 54 in.
S38215 24 in. 48 in.
S38265 30 in. 48 in.
S38294 30 in. 54 in.
S38326 30 in. 60 in.
S38353 30 in. 72 in.
S47116 21 in. 60 in.
S47161 21 in. 72 in.
S47201 24 in. 72 in.
S47234 24 in. 60 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. S47085 Supplier Diversified Spaces™ Supplier No. C7206K30N
Add to Cart
Add to Cart

Ideal for high school and above with gas and other heat producting processes. Diversified Spaces™ Oak Table with Solid Epoxy Top is impervious to normal laboratory chemicals, heat and moisture.

  • 1 in. Epoxy Table Surface
  • 2 book compartments measuring 14W x 13.625D x 3.875 in. H
  • 2.25 in. solid square legs, with 5/16 in. hanger bolts installed, supplied nuts and washers
  • Aprons are 13/16D x 4.5 in. H with heavy-duty 13 gauge steel corner braces
  • Equipped with non-skid adjustable glides for precise leveling and rubber leg boots
  • Finished natural with a chemical resistant UV finish
  • Solid Oak Construction
  • Minimal assembly required; legs need to be attached
  • Weight capacity is 500lbs evenly distributed
  • SEFA compliant and MAS Certified Green
  • Limited Lifetime Warranty
  • Made in the USA

Order Info

Leg braces and stretchers are recommended for use with tables 72 in. wide or more. Leg braces and stretchers sold separately.

Specifications

Product Type Book Compartment Table
Color Oak
Width (English) Storage Area 14 in.
Width (English) 54 in.
Height (English) 30 in.
Quantity 1 Ea.
Top Style 1 in. Solid Epoxy
Load Bearing Capacity (English) 500 lb.
Finish UV
Height (English) Storage Area 3.875 in.
Certifications/Compliance SEFA compliant and MAS Certified Green™
Depth (English) 24 in.
Frame Material Red Oak
Includes 2-book compartments
Load Bearing Capacity (Metric) 226.8 kg
Warranty Lifetime
With Casters No
Material Red Oak
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.