Learn More
Diversified Spaces™ Two-Book Compartment Oak Table with Solid Phenolic Top: Electrical Option: 30 in. Height
Shop All Diversified Spaces Products

Description
- 1 in. Phenolic Table Surface
- UL rated electrical that can be hard wired or portable cord connected by certified electrician
- 2 book compartments measuring 14W x 13.625D x 3.875 in. H
- 2.25 in. solid square legs, with 5/16 in. hanger bolts installed, supplied nuts and washers
- Aprons are 13/16D x 4.5 in. H with heavy-duty 13 gauge steel corner braces
- Equipped with non-skid adjustable glides for precise leveling and rubber leg boots
- Finished natural with a chemical resistant UV finish
- Solid Oak Construction
- Minimal assembly required; legs need to be attached
- Weight capacity is 500lbs evenly distributed
- SEFA compliant and MAS Certified Green
- Limited Lifetime Warranty
- Made in the USA
Order Info
Leg braces and stretchers are recommended for use with tables 72 in. wide or more. Leg braces and stretchers sold separately.
Specifications
Specifications
| Product Type | Book Compartment Table |
| Color | Oak |
| Plug Type | US |
| Finish | UV |
| Options Available | UL rated electrical |
| Frame Material | Red Oak |
| Load Bearing Capacity (English) | 500 lb. |
| With Casters | No |
| Certifications/Compliance | SEFA compliant and MAS Certified Green™ |
| Warranty | Lifetime |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.