Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Two-Neck Adapter
SCI_ED

Catalog No. S89364 Shop All Eisco Products
Change view
Click to view available options
Cone Size:
19/26
24/29
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Cone Size
S89364 24/29
S89363 19/26
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S89364 Supplier Eisco™ Supplier No. CH0824B
Add to Cart
Add to Cart

Designed with one vertical and one 45° angle neck

  • Glass adapters with 2 necks
  • One neck vertical, other 45° angle
  • Made from high quality borosilicate 3.3 glass
  • Sockets and cones feature ground glass
  • Autoclavable
  • Warranty and Services

    1 year limited manufacturer warranty

    Specifications

    Cone Size 24/29
    For Use With (Application) Connect glassware
    Height (Metric) 10.6 cm
    Material Borosilicate Glass (3.3)
    Product Type 45° Necks Multiple Adapter
    Quantity 1
    Standard Taper Joint No. 19/26
    Width (Metric) 7.6 cm
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.