Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Two-Parallel-Neck Adapters
SCI_ED

Catalog No. p-7147195 Shop All Eisco Products
Change view
Click to view available options
Standard Taper Joint No.:
14/23
19/26
24/29
Cone Size:
14/23
19/26
24/29
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Standard Taper Joint No. Cone Size
S89351 14/23 14/23
S89352 19/26 19/26
S89353 24/29 24/29
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S89351 Supplier Eisco™ Supplier No. CH0822A
Only null left
Add to Cart
Add to Cart

These two neck adapters feature a parallel neck design. Made of high quality borosilicate 3.3 glass. A variety of socket and cone sizes are available.

  • Glass adapters with 2 parallel necks featuring ground glass
  • Made from high quality borosilicate 3.3 glass
  • Variety of socket and cone sizes available
  • Autoclavable
  • Warranty and Services

    1 year limited manufacturer warranty

    Specifications

    Cone Size 14/23
    For Use With (Application) Connect glassware
    Height (Metric) 20 cm
    Length (Metric) 15.2 cm
    Material Borosilicate Glass (3.3)
    Product Type Parllel Neck Multiple Adapter
    Quantity 1
    Standard Taper Joint No. 14/23
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.