Learn More
Brady™ Two Sided Polyester Tag: EYEWASH STATION INSPECTION REPLACE WATER/6 MOS INITIAL: DATE: H2O CHANGED YES/NO:
Shop All Brady Corporation ProductsDescription
- Polyester tags provide identification solutions for almost any environment
- Metal grommet prevents tearing from the point of attachment
- Tag includes a write-on area that accepts most marking pens
- Tags are appropriate for indoor or outdoor use
- Tags are abrasion and chemical resistant
Specifications
Specifications
| Quantity | 10/Pk. |
| Certifications/Compliance | OSHA 1910.145 |
| Color | Green, White |
| Material | Polyester |
| Message | REPLACE WATER/6 MOS INITIAL: DATE: H2O CHANGED YES/NO: |
| For Use With (Application) | Eye wash stations |
| Includes | (10) nylon fasteners |
| Shape | Rectangle |
| Temperature Range (English) | -40°F to 212°F |
| Dimensions (L x W) | 3 x 5.75 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.