Learn More
Description
- Two motor, two stage system
- Height range of 27 to 45 in. with memory controller
- Available in 24 in. or 30 in. depths
Specifications
Specifications
| Width (Metric) | 121.9 cm |
| Depth (Metric) | 76.2 cm |
| Frame Material | Steel |
| Height (English) | 27 to 45 in. |
| Depth (English) | 30 in. |
| Width (English) | 48 in. |
| Height (Metric) | 68.6 to 114.3 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.