Learn More
Diversified Spaces™ Two-Station Steel Workbench with Six Horizontal Locker Openings
Shop All Diversified Spaces Products

Description
- Base consists of single-faced 20 gauge steel unit, welded and riveted throughout
- Features six horizontal locker openings which measure 53.34D x 45.72W x 25.4cm H (21 x 18 x 10 in.) dimension
- 18-gauge Steel locker doors with air vents, spring hinges, padlock hasp and knockout plug for cylinder lock
- 5.715 (2.25 in.) thick maple top
- Steel lockers with gray baked-enamel finish
- SEFA compliant and MAS Certified Green
Specifications
Specifications
| Product Type | 2-Station Steel Workbench with 6 Horizontal Locker Openings |
| Color | Black |
| Dimensions (D x W x H) | 71.12 x 162.56 x 84.45 cm (28 x 64 x 33.25 in.) |
| Includes | No vises |
| Warranty | Limited Lifetime |
| Material | Metal |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.