Learn More
Diversified Spaces™ Two-Station Steel Workbench with Six Vertical Locker Openings

Shop All Diversified Spaces Products


Description
- Base consists of single-faced 20 gauge steel unit, welded and riveted throughout
- Features six vertical locker openings which measure 53.34D x 30.48W x 38.10cm H (21 x 12 x 15 in.) dimension
- 18-gauge steel locker doors with air vents, spring hinges, padlock hasp and knockout plug for cylinder lock
- Maple top with 5.715cm (2.25 in.) thickness
- Steel lockers with gray baked-enamel finish
- SEFA compliant and MAS Certified Green
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Product Type | 2-Station Steel Workbench with 6 Vertical Locker Openings |
| Color | Black |
| Warranty | Limited Lifetime |
| Dimensions (D x W x H) | 71.12 x 162.56 x 84.45 cm (28 x 64 x 33.25 in.) |
| Includes | One vises |
| Material | Metal |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.