Learn More
Description
- Constructed from solid oak and hardwood veneers
- Features center cabinet with lock and rubber base molding
- Chemical-resistant, earth-friendly UV finish
Specifications
Specifications
| Product Type | 2-Student Single Storage Cabinet Table |
| Color | Oak |
| Autoclavable | Not Autoclavable |
| No. of Drawers | None |
| No. of Doors | 1 |
| No. of Shelves | None |
| Top Style | Plastic laminate |
| With Casters | No |
| Footrest | No |
| With Tilt | No |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
