Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ TX-200 Rotor Tube Adapters
GSA_VA

Catalog No. 75003808
Change view
Click to view available options
Capacity:
1.5/2.0 mL Conical Microtube
10 mL Blood Collection or 15 mL Corex /Kimble Tube
15 mL Conical Tube
5/7 mL Blood Collection Tube
5/7 mL Round-bottom Tube
50 mL Conical Tube
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
75-003-808 10 mL Blood Collection or 15 mL Corex /Kimble Tube
75-003-771 15 mL Conical Tube
75-003-785 5/7 mL Blood Collection Tube
75-003-803 50 mL Conical Tube
75-003-810 5/7 mL Round-bottom Tube
75-003-812 1.5/2.0 mL Conical Microtube
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 75-003-808 Supplier Thermo Scientific™ Supplier No. 75003808
Add to Cart
Add to Cart

Use Thermo Scientific™ TX-200 Rotor Tube Adapters with round buckets in the TX-200 Rotor.

Use Thermo Scientific™ TX-200 Rotor Tube Adapters with round buckets in the TX-200 Rotor.

Adapters hold a variety of tubes including round-bottom, conical, urine, blood collection and microtubes.
  • Maximum tube capacity: 4 × 100mL
  • Maximum O.D. × L: 48 × 122mm

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Type Rotor Tube Adapter
Capacity 10 mL Blood Collection or 15 mL Corex /Kimble Tube
Max. Tube Diameter 17 mm
Max. Tube Length 121 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.