Learn More
Thermo Scientific™ TX-200 Rotor Tube Adapters
Description
Use Thermo Scientific™ TX-200 Rotor Tube Adapters with round buckets in the TX-200 Rotor.
- Maximum tube capacity: 4 × 100mL
- Maximum O.D. × L: 48 × 122mm
Specifications
Specifications
| Type | Rotor Tube Adapter |
| Capacity | 5/7 mL Round-bottom Tube |
| Max. Tube Diameter | 13 mm |
| Max. Tube Length | 118 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.