Learn More
Thermo Scientific™ TX-400 Rotor Adapters

Description
Use Thermo Scientific™ TX-400 Adapters with round buckets in the TX-400 Rotor.
- Maximum adapter capacity: 4 × 250mL (4 × 400mL with 400mL polypropylene bio-bottles)
- Maximum adapter O.D. × L: 62 × 125mm (80 × 125mm with 400mL bio-bottles)
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Type | Round Bucket Adapter |
| Tube Type | Blood Collection |
| Capacity | 56 x 10/15 mL Blood Collection Tube |
| Max. Tube Diameter | 16 mm |
| Max. Tube Length | 113 mm |
| For Use With (Equipment) | TSX-400 Rotor |
| Tube Size | 10 mL |
| No. per Pack | 4 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.